Shop All Table Tops
Bfm Seating
30'' Square Natural Ash Veneer Indoor Table Top
Mfr # 163VN3030NT
Zoro # G511122045
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163VN3030NT
- Zoro # G511122045
- Country of Origin China
- Category Table Tops
Description
Create a simple but naturally beautiful dining area with this BFM Seating 30'' square natural veneer wood indoor table top! This table top features a wooden veneer finish that mimics the appearance of solid wood and complements a variety of indoor decor. The light natural color lends itself wonderfully to a variety of operations creating an inviting and open-feeling atmosphere sure to reel in guests and put them at ease!**This table top boasts a 1 1/4'' thick construction for excellent strength and durability even with heavy daily use. Because of the veneer the surface won't warp or split over time making it a perfect investment piece for any facility. Plus it can be quickly and easily washed down between shifts or customers with water and mild soap. This simple cleaning process helps to reduce the time it takes to turn a table allowing staff to serve more customers and please more guests! Pair this table top with a compatible base to begin serving your guests in style.**Overall Dimensions:*Length: 30''*Width: 30''*Tabletop Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- REGENCY Regency 36 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD36AGWH)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- HOLLAND BAR STOOL CO 30" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RChar)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- Bfm Seating Table Tops