Shop All Bar & Counter Height Tables
Bfm Seating
22'' x 22'' Chrome Stamped Steel Indoor Standard Height Cross Table Base 3'' Column
Mfr # 163STB2222CD
Zoro # G511127798
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163STB2222CD
- Zoro # G511127798
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating 22'' x 22'' chrome stamped steel indoor standard height cross table base. Made of durable steel this table base is constructed to withstand heavy duty use in your busy establishment. It also features a pristine chrome finish to add a subtle yet professional look to any dining area.**This base boasts a 3'' column for superior stability. In addition the cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Complete your indoor dining rooms with this table base set.**Overall Dimensions:*Length: 22''*Width: 22''*Column Diameter: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- EAST WEST FURNITURE 3 Piece Counter Height Table-Pub Table and 2 Dinette Chairs (VNBU3-MAH-LC)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- LANCASTER TABLE & SEATING 37.5 Bar Height Table Base Column and Rod (164TCOLROD37)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- Bfm Seating Bar & Counter Height Tables