Shop All Bar & Counter Height Tables
Bfm Seating
22'' x 22'' Chrome Stamped Steel Counter Height Cross Table Base 4'' Column
Mfr # 163STB2222CH
Zoro # G811127771
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163STB2222CH
- Zoro # G811127771
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating 22'' x 22'' chrome stamped steel counter height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. It also features a pristine chrome finish to add a subtle yet professional look to any dining area.**This base boasts a 4'' column for superior stability. In addition the cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 22''*Width: 22''*Column Diameter: 4''*Height: 34 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- DOBA-BNT 3pc Inglewood High- Pub Dining Table with Cushioned Saddle Stool (SA143773)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- DOBA-BNT 3 Piece Orlando High Table 2 Shelves with 2 Saddle Seat Stools Set, Walnut (SA591233)
- Bfm Seating Bar & Counter Height Tables