Shop All Bar & Counter Height Tables
Bfm Seating
22'' x 22'' Chrome Stamped Steel Counter Height Cross Table Base 3'' Column
Mfr # 163STB2222CC
Zoro # G611127735
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163STB2222CC
- Zoro # G611127735
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating 22'' x 22'' chrome stamped steel counter height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. It also features a pristine chrome finish to add a subtle yet professional look to any dining area.**This base boasts a 3'' column for superior stability. In addition the cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 22''*Width: 22''*Column Diameter: 3''*Height: 34 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- WARMIES Tawny Slippers Black/Brown (FW-SLI-5)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- Bfm Seating Bar & Counter Height Tables