Shop All Bar & Counter Height Tables
Bfm Seating
18'' Sand Black Stamped Steel Counter Height Indoor Round Table Base 3'' Column
Mfr # 163STB18RCBP
Zoro # G911127794
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163STB18RCBP
- Zoro # G911127794
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating 18'' sand black stamped steel counter height indoor round table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black steel finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition glides are included to protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this round table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Bottom Diameter: 18''*Column Diameter: 3''*Height: 34 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- TENNSCO Letter Size Starter Unit (1276PC)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- Bfm Seating Bar & Counter Height Tables