Shop All Spot Lights
Beyond Solar
Solar Sign Light | 4 Watt | 800 Lumens | 5000K
Mfr # AVS-TPRO-800
Zoro # G811258352
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Die-Cast Aluminum
- Length 24"
- Depth 4.71"
- Battery Included / Bare Tool Yes
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-TPRO-800
- Zoro # G811258352
- UPC # 850040513981
- Country of Origin China
- Category Spot Lights
Dimensions
Length | 24" |
Depth | 4.71" |
Width | 8.13" |
Details
Flashlight Body Material | Die-Cast Aluminum |
Battery Included / Bare Tool | Yes |
Color | Grey |
Lumens | 800 LM |
Beam Angle - Vehicle Lighting | 90º |
Watts | 4W |
IP Rating | IP65 |
CCT | 5000K |
Description
The Spark Pro Solar Sign Light features bright, clear lighting to make your signage lighting easily viewable to the public so even through the night, you can feel secure in knowing your billboards will still be seen. Modern, revolutionary design features a LCD display screen to conveniently show you the power consumption. Durable and aesthetically beautiful crystalline, air-plane grade aluminum material and OSRAM LED chip.
- •12V Solar Panel
- •800 Lumens
- •Crystalline Solar Panel with 90 degree tilted angle design. Harvest double the energy compared to horizontal panels
- •Built-in tempered glass solar panel, designed to offer self-cleaning operation between rainy and sunny days.
- •Attached brackets design for thick boards installation and extended arms for thin boards mounting.
- •Easy to change modular battery pack for further lifespan extension.
- •OSRAM LED chips for commercial-grade performance.
- •LCD screen conveniently displays Power Consumption.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- LUMAPRO CFL Ballast, Electronic, 13W, 120V (16X952)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- PRINCETON TEC Industrial Spotlight, LED, Black (S722-BK)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- Beyond Solar Spot Lights