Shop All Semi-Flushmount Lights
Beyond Solar
Solar LED Wall Mount Light | 15 Watt | 1500 Lumens | 3000K-6000K | Adjustable Panel
Mfr # AVS-DWP-15W-5K
Zoro # G711258346
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glass Color Black
- Length 5.1 in
- Battery Included Yes
- Width 10.2 in
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-DWP-15W-5K
- Zoro # G711258346
- UPC # 850026320534
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 5.1 in |
Width | 10.2 in |
Depth | 12.2 in |
Details
Glass Color | Black |
Battery Included | Yes |
Material | Die-Cast Aluminum |
Battery Power | 5400 mAah |
CCT | 4000K |
Beam Angle | 80 Degrees x 100 Degrees |
Lumens | 1500 lm |
Power | 15W |
Rating | IP65 |
Description
The Adjustable Oasis Solar Wall Pack is a reliable, top performing LED solution. Its made with high performance LEDs providing 1,500 lumens with an adjustable solar panel. Perfect for industrial and commercial use in warehouses, parking areas, walkways, loading or working areas, and security lighting
- •7.3W Solar Panel
- •5400mAH Lithium Battery
- •1500 Lumens
- •Adjustable solar panel design with unique patented design and professional optical lens.
- •Body movement detection for long distances
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 32w/841/4p replacement light bulb lamp (PL-T 32W/841/4P PHILIPS)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 SC)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6756)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 2 Light (58062-91)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- CRYSTORAMA Antique Gold Broche 8 Light Semi-Flush Ceiling Fixture (519-GA_CEILING)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- Beyond Solar Semi-Flushmount Lights