Shop All LED Commercial Lights
Beyond Solar
Solar LED Sign Lights|Yoke Mount|15W|2200 Lumens|5000 CCT
Mfr # AVS-SFL15W - Yoke
Zoro # G911254094
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 15W
- Color Temperature 5000K
- Lumens 2200 LM
- Housing Color Grey
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-SFL15W - Yoke
- Zoro # G911254094
- UPC # 850031130739
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 9.8" |
Length | 3.6" |
Height | 17.3" |
Details
Watts | 15W |
Color Temperature | 5000K |
Lumens | 2200 LM |
Housing Color | Grey |
IP Rating | IP67 |
Beam Angle | 140º |
CRI | 82 |
Housing Material | Die-Cast Aluminum |
Battery Power | 16 Ah |
Battery Included | Yes |
Description
Our budget-friendly Alpha Solar Flood can be used in gardens, courtyards, Landscapes, billboards as well as on building for extra parking lot lights. You dont have to invest thousands of dollars over the next decade paying for the power to run it. Instead, that free renewable energy from the sun keeps your home or business lit and secure. No messy wiring into an electrical system, they are very easy to install that just about anyone can do it.
- •45W Solar Panel
- •16AH Lithium Battery
- •2200 Lumens
- •Adjusting the solar panel angle maximizes solar collection and allows snow to slide off
- •The solar flood light has a separate solar panel to collect the energy from the sun.
- •These floodlights have a smart controller that enables the power brightness and lighting time to be adjusted via remote control.
- •The light automatically switches on at dusk and switches off at dawn. Permanent lighting for first 4 hours at 100%, 4 hours at 50%, and remaining hours at 30% when motion is detected power turns to 100%.
- •PWM and MPPT controllers automatically track the maximum power point according to the weather verification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for Socket 9281 (9281 SOCKET)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- HALO Ot400P Oversized Trim Ring (OT460P)
- BEYOND SOLAR Solar LED Sign Lights|20W|2000 Lumens|5000 CCT (AVS-TRI-20W)
- BEYOND SOLAR Solar LED Flag Pole Lights|18W|1980 Lumens|6000 CCT (AVS-JY8-829)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- LUCENT 5.25 in. Sure Fit Round Ultra Slim Surface Mount LED Downlight; White - 2700K (LU395189)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- RADIONIC HI-TECH LED Cove Light Fixture, 720 lm, 4500K (ZX524-CL-HL-CW-9)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- Beyond Solar LED Commercial Lights