Shop All LED Commercial Lights
Beyond Solar
Solar LED Sign Lights|20W|2000 Lumens|5000 CCT
Mfr # AVS-UPL-20W
Zoro # G311254083
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 20W
- Color Temperature 5000K
- Lumens 2000 LM
- Housing Material Die-Cast Aluminum
- Beam Angle W80°+ H50° Typical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-UPL-20W
- Zoro # G311254083
- UPC # 850026320596
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 12" |
Length | 3" |
Height | 26" |
Details
Watts | 20W |
Color Temperature | 5000K |
Lumens | 2000 LM |
Housing Material | Die-Cast Aluminum |
Beam Angle | W80°+ H50° Typical |
Housing Color | Black |
IP Rating | IP65 |
Battery Included | Yes |
Description
The Solar UpLight is all in one design and comes complete with easy to install self-contained solar power assembly to run LED light fixture. Our uplight is great for any monument sign, directional sign for any business and residential application. Our Uplight will bring security and sustainability with no electric bill and no maintenance. It features adjustable base mount from 15 inch to 24 inch for higher billboard/monument signs.
- •20W Solar Panel
- •2000 Lumens
- •Crystalline Solar panel with 45 degree tilted angle design.
- •Built in tempered glass solar panel, designed to provide self-cleaning operation between rainy and sunny days.
- •Adjustable LED module design for lighting adjustment.
- •Integrated solar charge controller provided dusk to dawn operation.
- •First 4 hours at 100% brightness followed by 25% brightness until dawn.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naed 64194 Metal Halide replacement light bulb lamp (64194 METAL HALIDE NAED)
- ILC Replacement for GE General Electric G.E Qh1000t3/cl 230-250v replacement light bulb lamp (QH1000T3/CL 230-250V GE GENERAL ELECTRIC G.E)
- LUMAPRO Miniature Halogen Bulb, 60 lm, 5.0W, Clear (Q5T3/CL-1PK)
- NIGHTSTICK Intrin/Safe Dual Flashlight, w/Magnets (XPP-5422GMX)
- BEYOND SOLAR Solar LED Sign Lights|20W|2000 Lumens|5000 CCT (AVS-TRI-20W)
- BEYOND SOLAR Solar LED Flag Pole Lights|18W|1980 Lumens|6000 CCT (AVS-JY8-829)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- EVOLVE LED Canopy Light, 5400 lm, 39 Watts (ECLS010A5SM74011SMWHTE)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- WESTEK GRY LED Track Light (LPL704RC)
- Beyond Solar LED Commercial Lights