Shop All LED Commercial Lights
Beyond Solar
Solar LED Sign Lights|10W|1000 Lumens|5000 CCT
Mfr # AVS-UPL-10W
Zoro # G411254075
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 10W
- Color Temperature 5000K
- Lumens 1000 LM
- Length 11.1"
- Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-UPL-10W
- Zoro # G411254075
- UPC # 850026320701
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 11.1" |
Height | 38" |
Width | 23.3" |
Details
Watts | 10W |
Color Temperature | 5000K |
Lumens | 1000 LM |
Beam Angle | W80°+ H50° Typical |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Housing Color | Black |
Battery Included | Yes |
Description
The Solar UpLight is all in one design and comes complete with easy to install self-contained solar power assembly to run LED light fixture. Our uplight is great for any monument sign, directional sign for any business and residential application. Our Uplight will bring security and sustainability with no electric bill and no maintenance. It features adjustable base mount from 15 inch to 24 inch for higher billboard/monument signs.
- •10W Solar Panel
- •1000 Lumens
- •Crystalline Solar panel with 45 degree tilted angle design.
- •Built in tempered glass solar panel, designed to provide self-cleaning operation between rainy and sunny days.
- •Adjustable LED module design for lighting adjustment.
- •Integrated solar charge controller provided dusk to dawn operation.
- •First 4 hours at 100% brightness followed by 25% brightness until dawn.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- LEDLENSER Ledlenser Wall Mount Type B (880599)
- SHAT-R-SHIELD LED Floodlight, 90W, Fixture 120V, 5000K (090HY50STFRVLN000001)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS450-54-VDIM-LP2)
- BEYOND SOLAR Solar LED Flag Pole Lights|18W|1980 Lumens|6000 CCT (AVS-JY8-829)
- BEYOND SOLAR Solar LED Sign Lights|20W|2000 Lumens|5000 CCT (AVS-TRI-20W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- Beyond Solar LED Commercial Lights