Solar LED Pathway Lighting | 20W | 2600 Lm | 5000K CCT
Mfr # AVS-PL9510
Zoro # G011254116
Key Features
- Color Temp. 5000K
- Watts 20W
- Lumens 2600 LM
- Fixture Length 22"
- Fixture Height 26"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-PL9510
- Zoro # G011254116
- UPC # 850026320558
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 22" |
Fixture Height | 26" |
Fixture Width | 26" |
Details
Color Temp. | 5000K |
Watts | 20W |
Lumens | 2600 LM |
Housing Color | Black |
Housing Material | Die-Cast Aluminum |
IP Rating | IP68 |
Battery Power | 20 Ah |
Battery Included | Yes |
Description
Our commercial-grade solar-powered pedestrian light is engineered to perform like conventional post-top, Our pedestrian light features high-performing LEDs by solar fueled by solar energy and lithium LIFEPO4 battery featuring compact sturdy design. Our Pedestrian lights are constructed to resist harsh environments and a lifetime of over 8 years without maintenance. All built-in one, easy to install available with or without a pole. A great solution for residential and commercial application pathway, walkway, sidewalk, park, and garden light. No need for a power source, which eliminates the need for trenching or wiring. What separates a solar post light from a normal post light is its power source.
- •45W Solar Panel.
- •20AH Lithium Battery.
- •LED Solar pedestrian light fixture features an all-in-one design. The solar panel and battery are built into the LED fixture.
- •Automatic Operation day and night detection and automatic power on and off.
- •Elegant & Modern design, aluminum casting.
- •Eco-friendly and safe LifePo4 battery and discharge over 2000 times have a life span of over 8 years without maintenance.
- •Optional – can be purchase with or without a pole.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- NATURE SPRING Solar Powered LED String Lights, 200 White Bulbs, Steady or Twinkle Mode for Outdoor (72-feet) (669268VHG)
- MAXIM Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount (55900CRBK)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- FEIT ELECTRIC LED String Lights Clear 12 ft 10 lights (SLM12-10/FIL)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- Beyond Solar LED Outdoor Lighting