Shop All Security & Flood Lights
Beyond Solar
Solar LED Flood Light|15W|2100 Lumens|5000 CCT
Mfr # AVS-BLK-15W
Zoro # G611254042
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 24"
- Color Temperature 5000K
- IP Rating IP65
- Bulb Beam Angle 120º
- Length 4.0354331"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-BLK-15W
- Zoro # G611254042
- UPC # 850026320688
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 24" |
Length | 4.0354331" |
Width | 20" |
Details
Color Temperature | 5000K |
IP Rating | IP65 |
Bulb Beam Angle | 120º |
Material | Die-Cast Aluminum |
Watts | 15W |
Color | Black |
Lumens | 2100 LM |
Battery Included | Yes |
Battery Power | 15 Ah |
Description
Our Beyond Solar Capella Flood Light can be used in parking lot, on building or any location where having traditional lighting would costly. You dont have to invest thousands of dollars to run power and no messy wiring into an electrical system.
- •50W / 18V Solar Panel
- •15AH 12.8V Lithium Battery
- •2100 Lumens
- •Adjusting the solar panel angle maximizes solar collection and allows snow to slide off
- •Light fixtures can also be adjusted to the direction light is needed
- •The Solar panel and Light Fixture can be installed on any pole
- •The Eco Friendly and safe LifePo4 Battery improves the cycle charge and discharge over 2000 times
- •Auto identify day/night, smart mode operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- WESTEK Bulb Halogen 35W Westek (UC200XB)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- BUYERS PRODUCTS 5 Inch Round Ultra Bright LED Flood Light (1492127)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- WESTGATE LED Flood Light With Pir Motion Sensor Dark Bronze 10 Watt Natural White (LF-10NW-P)
- HUBBELL Floodlight Kit Photocell White (5883-6)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- MAXSA INNOVATIONS Solar-Powered Dual Head LED Security Light - Off White (44218)
- Beyond Solar Security & Flood Lights