Shop All LED Commercial Lights
Beyond Solar
Solar LED Flag Pole Lights|18W|1980 Lumens|6000 CCT
Mfr # AVS-JY8-829
Zoro # G211253988
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 18W
- Color Temperature 6000K
- Lumens 1890 LM
- IP Rating IP66
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Solar
- MFR # AVS-JY8-829
- Zoro # G211253988
- UPC # 850026320626
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 16.33" |
Height | 5.51" |
Length | 15.55" |
Details
Watts | 18W |
Color Temperature | 6000K |
Lumens | 1890 LM |
IP Rating | IP66 |
Housing Color | Black |
Housing Material | Die-Cast Aluminum |
Battery Power | 15000 mAh |
Battery Included | Yes |
Description
Our 1980 lumen solar flag pole light is a set of three light heads, each containing 6 bright LEDs covers 360 degree angle. Each head can be individually adjusted to beam at different directions using 180 degree know adjustment. Apollo Solar panel is glass protected and the light heads are made from die cast aluminum. The light is designed to come on/off automatically from dusk to dawn.
- •16W Solar Panel
- •15000mAH Lithium Battery
- •1980 Lumens
- •Compact and easy to install at the middle of pole, does not require you to reach top of the pole.
- •Unique curved appearance and completely solar powered.
- •Adjusting the solar panel angle maximizes solar collection and allows snow to slide off.
- •Our flagpole light is safe outdoors and operates with the included self-charging batteries.
- •1980 Lumen, IP65 Rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- ETI Flushmount, 16" (54437511)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- BEYOND SOLAR Solar LED Sign Lights|20W|2000 Lumens|5000 CCT (AVS-TRI-20W)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 4Ft (STL4 48L EZ1 LP835)
- ELCO LIGHTING 6 LED Light Engine with Baffle Trim" (E614C2030W2)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-22-8CSA-VDIM /G2)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- ELCO LIGHTING 1 Round Recessed Adjustable Oak™ Gimbal " (E1L32F27BZ)
- Beyond Solar LED Commercial Lights