Shop All Bollard Lights
Beyond Solar
Solar LED Bollard Light|4W|500 Lumens| 5000K CCT
Mfr # AVS-BL005
Zoro # G511254067
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31.5"
- Bollard Material Die-Cast Aluminum
- Bollard Color Black
- Width 9.45"
- Lumens 500 LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-BL005
- Zoro # G511254067
- UPC # 850031130616
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 31.5" |
Width | 9.45" |
Length | 9.45" |
Details
Bollard Material | Die-Cast Aluminum |
Bollard Color | Black |
Lumens | 500 LM |
Color Temperature | 5000K |
Watts | 4W |
Protection Rating | IP65 |
Battery Included | Yes |
Battery Power | 6 Ah |
Description
Our Solar Titan Bollards are ideal for residential and commercial pathway applications. Our bollard lamps main goal is too offer a real and efficient lighting alternative to on grid lighting. All of our Titan Bollards offer equal or better efficiency to classic lights. Our outdoor solar bollard light is ideal for solar pathway lighting, private road lighting, area lighting, gate lighting, yard lighting, campus lighting, farm and ranch lighting, fence lighting and more.
- •4.5W Solar Panel
- •4.5AH/6.4V Lithium Battery
- •250 Lumens
- •All in one built in solar panel, battery & LEDs.
- •Mono Crystalline solar cell gain to max solar energy, high efficiency solar panel can ensure fast charging.
- •Certified by CE and ROHS with LED chips providing qualify lighting and 50000+ hours lifespan with super bright illumination.
- •Smart power management for rainy days, automatic day and night detection.
- •0 carbon dioxide emissions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE 47460 (047460 WESTINGHOUSE)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- PELICAN Black Led 161 lm (020100-0101-110)
- BEYOND SOLAR Solar LED Bollard Light|3W|370 Lumens| 5000K CCT (AVS-BL018)
- BEYOND SOLAR Solar LED Bollard Light|5W|560 Lumens|5K CCT (AVS-VDL007)
- SUNLITE LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable (87994-SU)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- EUROFASE Contemporary LED Bollard, 1-Light, 900 Lumens, Graphite Grey (31916-028)
- DABMAR LIGHTING Bollard, D3400, B, Powder coated, Aluminum (D3400-B)
- NATURE SPRING Set of 8 Solar Path Bollard Lights, 15.4" Outdoor Stake Lighting for Garden, Landscape, Patio (Black) (845515EUR)
- Beyond Solar Bollard Lights