Shop All Bollard Lights
Beyond Solar
Solar LED Bollard Light|3.5W|425 Lumens| 5000K CCT
Mfr # AVS-BL019
Zoro # G011254048
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31.5"
- Bollard Material Die-Cast Aluminum
- Bollard Color Black
- Width 10.63"
- Watts 3.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Solar
- MFR # AVS-BL019
- Zoro # G011254048
- UPC # 850031130647
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 31.5" |
Width | 10.63" |
Length | 10.63" |
Details
Bollard Material | Die-Cast Aluminum |
Bollard Color | Black |
Watts | 3.5W |
Protection Rating | IP65 |
Lumens | 425 LM |
Color Temperature | 5000K |
Battery Included | Yes |
Battery Power | 4.5 Ah |
Description
Our Solar Titan Bollards are ideal for residential and commercial pathway applications. Our bollard lamps main goal is too offer a real and efficient lighting alternative to on grid lighting. All of our Titan Bollards offer equal or better efficiency to classic lights. Our outdoor solar bollard light is ideal for solar pathway lighting, private road lighting, area lighting, gate lighting, yard lighting, campus lighting, farm and ranch lighting, fence lighting and more.
- •4.5W Solar Panel
- •4.5AH/6.4V Lithium Battery
- •425 Lumens
- •All in one built in solar panel, battery & LEDs.
- •Mono Crystalline solar cell gain to max solar energy, high efficiency solar panel can ensure fast charging.
- •Certified by CE and ROHS with LED chips providing qualify lighting and 50000+ hours lifespan with super bright illumination.
- •Smart power management for rainy days, automatic day and night detection.
- •0 carbon dioxide emissions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 32426t/50k replacement light bulb lamp (32426T/50K TCP)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W120V)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- ILC Replacement for Westinghouse 03908 replacement light bulb lamp (03908 WESTINGHOUSE)
- BEYOND SOLAR Solar LED Bollard Light|5W|560 Lumens|5K CCT (AVS-VDL007)
- BEYOND SOLAR Solar LED Bollard Light|3W|370 Lumens| 5000K CCT (AVS-BL018)
- BEYOND SOLAR Solar LED Bollard Light|4W|500 Lumens| 5000K CCT (AVS-BL005)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- FUSION PRODUCTS LTD. Sol Bollard Stake Light (27107)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- DABMAR LIGHTING Bollard, D850, B, Powder coated, Aluminum (D850-B)
- Beyond Solar Bollard Lights