Shop All Bollard Lights
Beyond Solar
Solar LED Bollard Light|1.8W|198 Lumens| 5000K CCT
Mfr # AVS-BL015-1
Zoro # G911253998
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39.37"
- Bollard Material Die-Cast Aluminum
- Bollard Color Black
- Watts 1.8W
- Width 7.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Solar
- MFR # AVS-BL015-1
- Zoro # G911253998
- UPC # 850031130654
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 39.37" |
Width | 7.09" |
Length | 7.09" |
Details
Bollard Material | Die-Cast Aluminum |
Bollard Color | Black |
Watts | 1.8W |
Lumens | 250 LM |
Color Temperature | 5000K |
Protection Rating | IP65 |
Battery Included | Yes |
Description
Our Solar Titan Bollards are ideal for residential and commercial pathway applications. Our bollard lamps main goal is too offer a real and efficient lighting alternative to on grid lighting. All of our Titan Bollards offer equal or better efficiency to classic lights. Our outdoor solar bollard light is ideal for solar pathway lighting, private road lighting, area lighting, gate lighting, yard lighting, campus lighting, farm and ranch lighting, fence lighting and more.
- •4.5W Solar Panel
- •4.5AH/6.4V Lithium Battery
- •250 Lumens
- •All in one built in solar panel, battery & LEDs.
- •Mono Crystalline solar cell gain to max solar energy, high efficiency solar panel can ensure fast charging.
- •Certified by CE and ROHS with LED chips providing qualify lighting and 50000+ hours lifespan with super bright illumination.
- •Smart power management for rainy days, automatic day and night detection.
- •0 carbon dioxide emissions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21592-12PK)
- ILC Replacement for Sylvania 15458 replacement light bulb lamp (15458 SYLVANIA)
- ILC Replacement for Black Flag 40W BUG Zapper Bulb replacement light bulb lamp (40W BUG ZAPPER BULB BLACK FLAG)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- BEYOND SOLAR Solar LED Bollard Light|4W|500 Lumens| 5000K CCT (AVS-BL005)
- BEYOND SOLAR Solar LED Bollard Light|3W|370 Lumens| 5000K CCT (AVS-BL018)
- BEYOND SOLAR Solar LED Bollard Light|5W|560 Lumens|5K CCT (AVS-VDL007)
- DABMAR LIGHTING Bollard, D3400, B, Powder coated, Aluminum (D3400-B)
- LIGHT EFFICIENT DESIGN 20W ENERGY STAR RATED BOLLARD, E26, 4000K, DIMMABLE (LED-8017E40-G2-DIM)
- GARDENISED Round Black LED Garden Aluminum Light, Decorative Outdoor Bollard Light (QI004596)
- SUNLITE LED 42-in Outdoor Bollard Rnd Lndscp Area Lght, 12W/16W/22W, 3000K-5000K, 2970 Lumens, IP65, Bronze (87993-SU)
- Beyond Solar Bollard Lights