Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack | Adj Watt 80W/100W/120W | 15765 Lumens | 5000K | 120V-277V | Bronze Housing
Mfr # BLT-SWP08M-120HBSPSA1-BRW50
Zoro # G011254031
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 13.15"
- Height 5.03"
- Length 9.6"
- Watts Adjustable 80W/100W/120W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP08M-120HBSPSA1-BRW50
- Zoro # G011254031
- UPC # 850048885097
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.15" |
Height | 5.03" |
Length | 9.6" |
Details
Voltage | 120V-277V |
Watts | Adjustable 80W/100W/120W |
Lumens | 9360 LM |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
CRI | >80 |
Color Temperature | 5000K |
Fixture Housing Color | Bronze |
Description
Beyond LEDs KENT wall pack is the newest, most innovative and feature rich product of 2022. It offers three adjustable wattages with energy-efficient LED technology. KENT comes with Built-in photocell. KENT luminaires comes with die cast aluminum housing and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Up to 136Lm per watt.
- •Adjustable Wattage 40W/50W/60W.
- •High efficiency Lumileds 2835
- •Instant start, NO flickering, NO humming
- •Input voltage 120-277VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- MAXIM 1.8 Watt LED G4 Base 120 VOlt 3000 Kelvin Clear Bulb (BL1-8G4CL12V30)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- CURRENT GE 24PK 10W A19 Bulb (93130362)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- OR 20290-SAT-FST Nauticus 1 Light Wet Location Bulkhead - Satin (OR158172)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- Beyond Led Technology Outdoor Wall Lights