Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack | Adj Watt 60W/80W/100W | 14100 Lumens | 5000K | 120V-277V | Bronze Housing
Mfr # BLT-SWP08M-100HBSPSA1-BRW50
Zoro # G911254032
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 13.15"
- Height 5.03"
- Length 9.6"
- Watts Adjustable 60W/80W/100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP08M-100HBSPSA1-BRW50
- Zoro # G911254032
- UPC # 850048885080
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.15" |
Height | 5.03" |
Length | 9.6" |
Details
Voltage | 120V-277V |
Watts | Adjustable 60W/80W/100W |
Lumens | 6000 LM |
CRI | >80 |
Fixture Housing Color | Bronze |
Color Temperature | 5000K |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
Description
Beyond LEDs KENT wall pack is the newest, most innovative and feature rich product of 2022. It offers three adjustable wattages with energy-efficient LED technology. KENT comes with Built-in photocell. KENT luminaires comes with die cast aluminum housing and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Up to 136Lm per watt.
- •Adjustable Wattage 40W/50W/60W.
- •High efficiency Lumileds 2835
- •Instant start, NO flickering, NO humming
- •Input voltage 120-277VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3725 replacement light bulb lamp, 10PK (S3725 SATCO)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- DABMAR LIGHTING 13W & 120V S13-GU24 Daniella Wall Light Fixture with Clear Glass - Black (GM134-B)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- Beyond Led Technology Outdoor Wall Lights