Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack | Adj Watt 40W/50W/60W | 8093 Lumens | 5000K | 120V-277V | Bronze Housing
Mfr # BLT-SWP08M-60HBSPSA1-BRW50
Zoro # G411254013
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 13.15"
- Height 5.03"
- Length 9.6"
- Watts Adjustable 40W/50W/60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP08M-60HBSPSA1-BRW50
- Zoro # G411254013
- UPC # 850048885073
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.15" |
Height | 5.03" |
Length | 9.6" |
Details
Voltage | 120V-277V |
Watts | Adjustable 40W/50W/60W |
Lumens | 6000 LM |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Fixture Housing Color | Bronze |
IP Rating | IP65 |
Color Temperature | 5000K |
Description
Beyond LEDs KENT wall pack is the newest, most innovative and feature rich product of 2022. It offers three adjustable wattages with energy-efficient LED technology. KENT comes with Built-in photocell. KENT luminaires comes with die cast aluminum housing and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Up to 136Lm per watt.
- •Adjustable Wattage 40W/50W/60W.
- •High efficiency Lumileds 2835
- •Instant start, NO flickering, NO humming
- •Input voltage 120-277VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded (S8603)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- ILC Replacement for Light Bulb / Lamp Adapter-22402 (ADAPTER-22402 LIGHT BULB / LAMP)
- BEYOND LED TECHNOLOGY LED Mini Wall Pack | 20 Watt | 2745 Lumens | 5000K |100V-277V|Bronze Housing|UL & DLC Listed (BLT-MWP09-20WBMSA1-BRP50)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- BEYOND LED TECHNOLOGY LED Full Cut-off Wall Pack|Adj 100W/80W/60W|11000Lumns|Adj CCT 3000K-5000K|Built In Photocell (ZPS-MB422-100W.V1-T1-E9-P3)
- DABMAR LIGHTING 2.5W & 12V JC-LED 15 LEDs Round Open Face Y Guard Step Light - Bronze (LV-LED704-BZ)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- Beyond Led Technology Outdoor Wall Lights