Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack | Adj Watt 200W/180W/150W | 26000 Lumens | 5000K | Bronze Housing | IP65
Mfr # BLT-SWP01C-200WBSPSA1-BRSW50
Zoro # G611254011
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100V-277V
- Width 9.5"
- Height 14.5"
- Length 7.5"
- Watts Adjustable 200W/180W/150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP01C-200WBSPSA1-BRSW50
- Zoro # G611254011
- UPC # 850040513387
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5" |
Height | 14.5" |
Length | 7.5" |
Details
Voltage | 100V-277V |
Watts | Adjustable 200W/180W/150W |
Lumens | 6000 LM |
IP Rating | IP65 |
Fixture Housing Color | Bronze |
Color Temperature | 5000K |
CRI | >80 |
Housing Material | Die-Cast Aluminum |
Beam Angle | 100 Degrees |
Description
Beyond LEDs RAD wall pack is the newest, most innovative and feature rich product of 2021. It offers three wattages selection with energy-efcient LED technology. RAD comes with Built-in photocell. RAD luminaires comes with die cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •High Efficiency Lumileds 2835 Chips
- •Up to 145 lumens per watt
- •Wattage Adjustable
- •Built-in photocell
- •Rated IP65 with sealed and gasketed wire way enclosure provides a water-tight seal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- ESPEN TECHNOLOGY LED (VEMB5W)
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- WESTINGHOUSE Wall Lantern 1Lt Sienna (66935)
- Beyond Led Technology Outdoor Wall Lights