Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack |Adj 80W/100W/120W|16200 Lumens|AdjCCT 3000K-5000K|Built-in Photocell
Mfr # BLT-SWP09M-120BBSGDA1-BR30/40/50W
Zoro # G911254070
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 17.79"
- Height 4.56"
- Length 12.71"
- Watts Adjustable 80W/100W/120W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP09M-120BBSGDA1-BR30/40/50W
- Zoro # G911254070
- UPC # 850048885974
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 17.79" |
Height | 4.56" |
Length | 12.71" |
Details
Voltage | 120-277V |
Watts | Adjustable 80W/100W/120W |
Lumens | 9360 LM |
Color Temperature | Adjustable 3000K-4000K-5000K |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Fixture Housing Color | Bronze |
Beam Angle | 110 Degrees |
Description
ZION 2nd Gen wall pack is the newest, and feature-rich wall pack of 2023. Its unique and sleek design offers three wattages and CCT adjustable. Zion 2nd Gen comes with energy-efficient LED technology and has Built-in photocell. ZION 2nd Gen luminaires come with die-cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Lumileds 2835, high CRI.
- •Up to 135 lumens per watt.
- •Adj. wattage.30W/40W/60W
- •Built-in photocell.
- •Diffuser Type Glass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- ILC Replacement for Fulham Hl0100au replacement light bulb lamp (HL0100AU FULHAM)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- THOMAS Brentwood 1325'' High 1Light Outdoor Sconce, Black (SL92427)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Beyond Led Technology Outdoor Wall Lights