Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack |Adj 80W/100W/120W |11274-16910 Lumens|5000K|Built In Photocell | Bronze Housing
Mfr # BLT-SWP05M-120DBSGSA1-BRW50A
Zoro # G311254038
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100V-277V
- Width 14.37"
- Height 7.36"
- Length 9.33"
- Watts Adjustable 80W/100W/120W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP05M-120DBSGSA1-BRW50A
- Zoro # G311254038
- UPC # 850038589066
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 14.37" |
Height | 7.36" |
Length | 9.33" |
Details
Voltage | 100V-277V |
Watts | Adjustable 80W/100W/120W |
Lumens | 11274 LM- 17844 LM |
Fixture Housing Color | Bronze |
Color Temperature | 5000K |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Beam Angle | 100 Degrees |
Description
Beyond LEDs RAD wall pack is the newest, most innovative and feature rich product of 2021. It offers three wattages selection with energy-efcient LED technology. RAD comes with Built-in photocell. RAD luminaires comes with die cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Operating temperature: -40°C to 50°C
- •Durable die-cast aluminum housing
- •Enclosure provides a water-tight seal making it suitable for outdoor application
- •Up to 145 lumens per watt
- •Complies with UL safety regulations and is DLC5.1 listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W (BPQ75/8.6/RP)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8407EK)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - White Finish (SF76-617)
- SHAWSHANK LEDZ Blazing LEDz 8.5 in. Plastic Colonial Flicker Flame Flameless Lantern Assorted (702754)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- Beyond Led Technology Outdoor Wall Lights