Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack | Adj 60W/80W/100W | 13500 Lumens | Adj CCT 3000K/4000K/5000K | Bronze Housing
Mfr # BLT-AWP01-100WJYH8DA1-BRPW30/40/50
Zoro # G611254004
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 11.41"
- Height 2.48"
- Length 9.96"
- Watts Adjustable 60W/80W/100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-AWP01-100WJYH8DA1-BRPW30/40/50
- Zoro # G611254004
- UPC # 850048885950
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11.41" |
Height | 2.48" |
Length | 9.96" |
Details
Voltage | 120V-277V |
Watts | Adjustable 60W/80W/100W |
Lumens | 6000 LM |
Housing Material | Die-Cast Aluminum |
Fixture Housing Color | Bronze |
Color Temperature | Adjustable 3000K-4000K-5000K |
IP Rating | IP65 |
CRI | >70 |
Beam Angle | 90 to 110 Degrees |
Description
Beyond LEDs CREEK wall pack is the newest, most innovative and feature rich product of 2022. It offers three adjustable wattages selection with energy-efficient LED technology. CREEK comes with Built-in photocell. CREEK luminaires comes with die cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Up to 135 Lumens per watt
- •Adjustable Wattage 60W/80W/100W.
- •Adjustable CCT 3000K/4000K/5000K
- •Built-In Photocell
- •Bridgelux Chip SMD3030.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPI INDUSTRIES IPI Industries RYB1.2200S B.E.R.G. I Single System For Ryobi RYi2200 (RYB1.2200S)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Bright White 13 Watt Equivalence 1 pk (BPPL13835/LED)
- BAYCO BAYCO Replacement Hook (SL-208)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- DABMAR LIGHTING Wall Lght, DSL1003, BZ, Recessd, Brick Step (DSL1003-BZ)
- NEXTGEN 288CC18 Lampholder With OutletWhite (NE601484)
- Beyond Led Technology Outdoor Wall Lights