Shop All Outdoor Wall Lights
Beyond Led Technology
LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell
Mfr # BLT-SWP09M-60HBSGDA1-BR30/40/50W
Zoro # G311254021
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 13.81"
- Height 4.58"
- Length 8.84"
- Watts Adjustable 30W/40W/60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SWP09M-60HBSGDA1-BR30/40/50W
- Zoro # G311254021
- UPC # 850048885967
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.81" |
Height | 4.58" |
Length | 8.84" |
Details
Voltage | 120-277V |
Watts | Adjustable 30W/40W/60W |
Lumens | 9360 LM |
IP Rating | IP65 |
CRI | >80 |
Fixture Housing Color | Bronze |
Housing Material | Die-Cast Aluminum |
Color Temperature | Adjustable 3000K-4000K-5000K |
Beam Angle | 110 Degrees |
Description
ZION 2nd Gen wall pack is the newest, and feature-rich wall pack of 2023. Its unique and sleek design offers three wattages and CCT adjustable. Zion 2nd Gen comes with energy-efficient LED technology and has Built-in photocell. ZION 2nd Gen luminaires come with die-cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •Lumileds 2835, high CRI.
- •Up to 135 lumens per watt.
- •Adj. wattage.30W/40W/60W
- •Built-in photocell.
- •Diffuser Type Glass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- METALUX Hbled Ld5 24000Lm W Unv 4000K Cd2 U (HBLED-LD5-24SE-W-UNV-L840-CD2-U)
- TCP LED, 5W S14 ND 2700K E26, Sign Bulb (LED5E26S1427K)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- Beyond Led Technology Outdoor Wall Lights