LED UFO Fixture | 240W | 480V | 35100 Lumens | 5000K | White Housing | North Star |5 Yrs Warranty
Mfr # BLT-HB11-240WS1BT2H1-WH50
Zoro # G411253986
Key Features
- Watts 240W
- Color Temperature 6500K
- Lumens 33999 LM
- Fixture Voltage 277V-480V
- Length 23.7"
Product Information
- Brand Beyond Led Technology
- MFR # BLT-HB11-240WS1BT2H1-WH50
- Zoro # G411253986
- UPC # 850038589103
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 23.7" |
Width | 47.7" |
Height | 1.18" |
Details
Watts | 240W |
Color Temperature | 6500K |
Lumens | 33999 LM |
Fixture Voltage | 277V-480V |
CRI | >80 |
Housing Color | White |
Beam Angle | 90° |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Description
Beyond LED Technologys New NorthStar UFO High Bay is the newest and most feature-rich product of 2021. NorthStar is designed to maximize light output with efficacy up to 150 Lumens per Watt. NorthStar is built to last with standard 4kv surge protection, 113°F ambient temperature rating, and IP65 rating for the elimination of dust, moisture, and airborne contaminants. The unique easy connect the driver to optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing, and outdoor canopies. Our NorthStar High Bay is fully ready to integrate with most smart control systems.
- •Up to 145 Lumens per watt
- •Ultra-thin Sleek Design
- •Plug and Play Motion Sensor
- •Optional several mounting options
- •Optional Emergency backup
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fc22t5/835 replacement light bulb lamp (FC22T5/835 SATCO)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- Beyond Led Technology LED Commercial Lights