LED UFO Fixture | 150Watt | 21900Lumens | 5000K | White Housing | UL & DLC Listed
Mfr # BLT-HB11-150WH2BT2A1-WH50
Zoro # G311253994
Key Features
- Watts 150W
- Color Temperature 6500K
- Lumens 20893 LM
- Fixture Voltage 120V-277V
- CRI >80
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-HB11-150WH2BT2A1-WH50
- Zoro # G311253994
- UPC # 850038589080
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 23.7" |
Length | 23.7" |
Height | 1.18" |
Details
Watts | 150W |
Color Temperature | 6500K |
Lumens | 20893 LM |
Fixture Voltage | 120V-277V |
CRI | >80 |
Housing Material | Die-Cast Aluminum |
Beam Angle | 90° |
Housing Color | White |
IP Rating | IP65 |
Description
Beyond LED Technologys New NorthStar UFO High Bay is the newest and most feature-rich product of 2021. NorthStar is designed to maximize light output with efficacy up to 150 Lumens per Watt. NorthStar is built to last with standard 4kv surge protection, 113°F ambient temperature rating, and IP65 rating for the elimination of dust, moisture, and airborne contaminants. The unique easy connect the driver to optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing, and outdoor canopies. Our NorthStar High Bay is fully ready to integrate with most smart control systems.
- •Operating temperature: -40°C to 50°C
- •Up to 145 Lumens per Watt efficacy
- •Integral LED driver, eliminates the need for an external driver or ballast
- •This product is IP65 rated, therefore, it is suited for both indoor and outdoor applications
- •Lumileds or Samsung chip with high CRI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- JANDORF 8' Brown Lamp Cord 18-2 SPT1 (C60135)
- ILC Replacement for DONSBULBS F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DONSBULBS)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk (S21731)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/572R1)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- Beyond Led Technology LED Commercial Lights