Shop All LED Light Bulbs
Beyond Led Technology
LED Tri-Proof Light | Adj Watt 40W/50W/60W | 8172 Lumens | Adj CCT 3500K/4000K/5000K | 4'
Mfr # BLT-G2VP4-40/50/60/D10/U35-40-50
Zoro # G011265426
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Voltage 347V
- Watts Adjustable 40W/50W/60W
- Lumens 1687 LM
- Height 3.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-G2VP4-40/50/60/D10/U35-40-50
- Zoro # G011265426
- UPC # 850040513684
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.69" |
Length | 4.76" |
Width | 47.28" |
Details
Bulb Color Temp. | 5000K |
Voltage | 347V |
Watts | Adjustable 40W/50W/60W |
Lumens | 1687 LM |
CRI | >80 |
Light Color | Bronze |
Housing Material | PVC |
Bulb Beam Angle | 120° |
Rating | IP65 |
Description
The CHICO LED Tri-proof Light from Beyond Led is the newest and most feature rich product of 2022. CHICO has an adjustable wattage and CCT, allowing it to combine nine SKUs into one. CHICO is resistant to water, dust, dampness, and pressure. High-quality LED driver and thermal management with a 50,000-hour illuminating life. The housing is extruded aluminum with a corrosion-resistant glossy white polycarbonate cover. It is simple to install using Surface mount or suspension. An additional 12V Auxiliary output makes it compatible with any control system.
- •Upto 130 Lumens per watt
- •CCT Adjustable 3500/4000/5000K
- •Waterproof, Dust proof, and Damp proof
- •Operating temperature: -20°C to 40°C
- •PC housing and white cover, stainless steel clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Quad Twin, Replacement For Donsbulbs, Plc15mm-28W/27 (PLC15MM-28W/27)
- ILC Replacement for Gardner Ws-85 Wall Sconce replacement light bulb lamp (WS-85 WALL SCONCE GARDNER)
- LIVING ACCENTS Landscape Transfrmr 24W (A-TF-24-T)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- SATCO 12.5 watt LED Par 30 3K Bulb (SDNS29431)
- SATCO 27/22/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23148)
- FEIT ELECTRIC LED MR16 GU10 DL 35W 3PK (MR16GU10950CA3)
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- Beyond Led Technology LED Light Bulbs