Shop All LED Light Bulbs
Beyond Led Technology
LED T8 Tube | Adj Watt 12/15/18/20|2800 Lumns|Adj CCT 3000K-6500K|4ft|Clear Lens, 25PK
Mfr # ZS-T8-20P4FT-AB_x0002_CMM
Zoro # G611265413
product price: $333.99
/pk 25, $13.36/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500K
- Voltage 277V
- Watts Adjustable 12W/15W/18W/20W
- Lumens 5460 LM
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # ZS-T8-20P4FT-AB_x0002_CMM
- Zoro # G611265413
- UPC # 850054884374
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 47.19" |
Width | 0.94" |
Height | 1.02" |
Details
Bulb Color Temp. | 6500K |
Voltage | 277V |
Watts | Adjustable 12W/15W/18W/20W |
Lumens | 5460 LM |
CRI | >80 |
Light Color | White |
Housing Material | Aluminum + PC |
Bulb Beam Angle | 180° |
Rating | IP22 |
Description
Our new and revolutionary Chinet T8 4 Aluminum tube offers significant energy efficiency and lifetime improvements over fluorescent lamps. Our high-quality Chinet T8 lamps replace conventionally fluorescent lamps in existing luminaires. This Type A+B version can be used with or without ballast and can be operated with either a single-ended or double-ended power input.
- •140 Lumens per watt.
- •Adjustable Wattage 12W/15W/18W/20W.
- •Adjustable CCT 3K / 4K / 5K / 6500K.
- •Can Work with or without ballast.
- •Alu-PC T8 tube with good heat dissipation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icf-2S26-M1-Bs (ICF-2S26-M1-BS)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-A)
- ILC Replacement for Hikari 301-12v replacement light bulb lamp (301-12V HIKARI)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 18PK (801993)
- SATCO 5.5W BT15 LED Light Bulb - Medium Base - Clear Finish (S8559)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- Beyond Led Technology LED Light Bulbs