Shop All LED Light Bulbs
Beyond Led Technology
LED T8 Glass Tube | 18 Watt | 2700 Lumens | 5000K | 4ft | Frosted Lens | Type A+B, 25PK
Mfr # SYHU-T8GABBEUL1218AM-50-B
Zoro # G011265433
product price: $291.99
/pk 25, $11.68/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Voltage 277V
- Watts 18W
- Lumens 2700 LM
- Housing Material Aluminum and PC housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # SYHU-T8GABBEUL1218AM-50-B
- Zoro # G011265433
- UPC # 850048885318
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 7.7" |
Length | 48.62" |
Width | 3.3" |
Details
Bulb Color Temp. | 4000K |
Voltage | 277V |
Watts | 18W |
Lumens | 2700 LM |
Housing Material | Aluminum and PC housing |
Light Color | Bronze |
Bulb Beam Angle | 220° |
CRI | >80 |
Rating | IP20 |
Description
Our new and revolutionary MR T8 4 Glass tube offers significant energy efficiency and lifetime improvements over fluorescent lamps. Our high-quality MR T8 lamps replace conventionally fluorescent lamps in existing luminaires. This Type B version requires a ballast by-pass and can be used with either a single-ended or double-ended power input.
- •Environmentally friendly: no mercury used
- •Instant start-up and instant energy saving
- •Integral driver (non-isolated), eliminates the need for an external driver or ballast
- •Complies with UL safety regulations for tubes with double-ended wiring
- •Full glass housing inhibits yellowing and distortion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- BAYCO Replacement Bulb (SL-103PDQ)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- FEIT ELECTRIC LED R20 E26 DL 45W DIM (R20DM/950CA)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- TRAILFX LED LIGHTS Replacement Mounting Hardware Kit For Black Edition Cube Lights (HRDWRKT8)
- ILC Replacement For SATCO A3683 LED REPLACEMENT (WX-SLWG-2)
- ILC Replacement for Eiko 81194 replacement light bulb lamp (81194 EIKO)
- Beyond Led Technology LED Light Bulbs