Shop All LED Strip Lights
Beyond Led Technology
LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed
Mfr # BLT-SQ528LC1(Blue)
Zoro # G611254028
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"
- CRI >80
- Lumens 6000 LM
- Length 10"
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SQ528LC1(Blue)
- Zoro # G611254028
- UPC # 850040513462
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 10" |
Length | 10" |
Height | 10" |
Details
CRI | >80 |
Lumens | 6000 LM |
Housing Material | PVC |
Light Color | Blue |
Watts | 50W |
IP Rating | IP20 |
Voltage | 24V |
Beam Angle | 180 Degrees |
Description
Our MicronTape Light is the Brightest, newest and revolutionary product of 2021. This superior design will not show visible dots or hot spots. Micon tape light that has a max run of 16 Feet. Micron Tape lights are an ideal solution for coves, under cabinets, displays and creative projects for residential and industrial applications.
- •Peel and Stick adhesive backing simplifies mounting
- •176 LEDs per FT
- •16 FT of Total length per strip
- •8mm Strip Width
- •Cuttable every 2 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- Beyond Led Technology LED Strip Lights