Shop All LED Strip Lights
Beyond Led Technology
LED Strip Light | 50 Watt | 5145 Lumens | 3000K | 24V | 16' | 60W Driver | Double Layer
Mfr # BLT-SQ528LC1(3000K)
Zoro # G011254024
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material PVC
- Watts 50W
- IP Rating IP20
- Width 10"
- Lumens 6000 LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SQ528LC1(3000K)
- Zoro # G011254024
- UPC # 850040513455
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 10" |
Height | 10" |
Length | 10" |
Details
Housing Material | PVC |
Watts | 50W |
IP Rating | IP20 |
Lumens | 6000 LM |
Light Color | White |
Color Temperature | 3000K |
CRI | 1>80 |
Voltage | 24V |
Beam Angle | 180 Degrees |
Description
Our Micron Tape Light is the Brightest, newest and revolutionary product of 2021. This superior design will not show visible dots or hot spots. Micron tape light that has a max run of 16 Feet. Micron Tape lights are an ideal solution for coves, under cabinets, displays and creative projects for residential and industrial applications.
- •Peel and Stick adhesive backing simplifies mounting
- •176 LEDs per FT
- •16 FT of Total length per strip
- •8mm Strip Width
- •Cuttable every 2 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Bug Light, General Purpose, A19 Lamp, E26 Lamp Base, Yellow, Yellow Light (A19/BUG/LED)
- ILC Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp (H15SL/GREEN COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for Grech Gph212t5l 4 PIN replacement light bulb lamp (GPH212T5L 4 PIN GRECH)
- ETI LED Shop Light (54590141)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- Beyond Led Technology LED Strip Lights