LED Round High Bay | 240 Watt | 34800 Lumens | 5000K | 120-277V | Dimmable | Black Housing
Mfr # BLT-HB21-240WH1JT2A1-BH50
Zoro # G511253992
Key Features
- Watts 240W
- Color Temperature 5000K
- Lumens 34800 LM
- Fixture Voltage 120V-277V
- Width 47.83"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-HB21-240WH1JT2A1-BH50
- Zoro # G511253992
- UPC # 850054884015
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 47.83" |
Length | 23.82" |
Height | 1.85" |
Details
Watts | 240W |
Color Temperature | 5000K |
Lumens | 34800 LM |
Fixture Voltage | 120V-277V |
Housing Color | White |
Beam Angle | 90° |
IP Rating | IP65 |
CRI | >80 |
Housing Material | Lightweight aluminum |
Description
PEAK is the newest product of 2023. PEAK UFO High Bay fixture offers High Lumens Per watts for maximum savings and rebates. The PEAK UFO High Bay is built to last with standard 6kv surge protection, 50°C ambient temperature rating and IP65 rating for elimination of dust, moisture and airborne contaminants. The unique easy connect driver to optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies. Our PEAK UFO High Bay is fully ready to integrate with most smart control systems.
- •Up to 145 Lumens per watt.
- •Bridgelux 2835 Chip.
- •Optional several mounting.
- •Ultra-thin Sleek Design.
- •Instant start, NO flickering, NO humming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- SUNBLASTER CFL 6400K, 26W (SL0900156)
- EZRED EXTREME MAGNET WORKLIGHT ORG W/USB CORD (EZXLM500-OR)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- INSERCIONES 48 in. 42 watts SL Series 2-Light lights LED Shop Light (IN1680368)
- NUVO LED Backlit Flat Panel with EM Backup - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V Color/PowerQuick (65/587R1)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- Beyond Led Technology LED Commercial Lights