LED Round High Bay | 240 Watt | 33748 Lumens | 5000K | 120V-277V | Black Housing
Mfr # BLT-HB11-240WH2BT2A1-BH50
Zoro # G611253991
Key Features
- Watts 240W
- Color Temperature 6500K
- Lumens 33748 LM
- Fixture Voltage 120V-277V
- Width 23.74"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-HB11-240WH2BT2A1-BH50
- Zoro # G611253991
- UPC # 850038589127
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 23.74" |
Height | 0.59" |
Length | 47.75" |
Details
Watts | 240W |
Color Temperature | 6500K |
Lumens | 33748 LM |
Fixture Voltage | 120V-277V |
CRI | >80 |
Beam Angle | 90° |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Housing Color | White |
Description
Beyond LED Technologys New NorthStar UFO High Bay is the newest and most feature-rich product of 2021. NorthStar is designed to maximize light output with efficacy up to 150 Lumens per Watt. NorthStar is built to last with standard 4kv surge protection, 113°F ambient temperature rating, and IP65 rating for the elimination of dust, moisture, and airborne contaminants. The unique easy connect the driver to optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing, and outdoor canopies. Our NorthStar High Bay is fully ready to integrate with most smart control systems.
- •Up to 145 Lumens per watt
- •0-10V Dimming capability
- •Optional several mounting options
- •IP65 Rated
- •Optional Emergency backup
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Christmas Tree Storage Bags for 7.5-16 Ft Artificial Trees, Protect Holiday Decorations(Red) (107846LIT)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 27K, G23, No Dim, Frosted (S18400)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- LITHONIA LIGHTING Bracket, Mounting, Angle (FSAB DDB U)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- Beyond Led Technology LED Commercial Lights