LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing
Mfr # BLT-HB21-100WH1JT2A1-BH50
Zoro # G411253993
Key Features
- Watts 100W
- Color Temperature 5000K
- Lumens 14500 LM
- Fixture Voltage 120V-277V
- Height 1.85"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-HB21-100WH1JT2A1-BH50
- Zoro # G411253993
- UPC # 850054884008
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 1.85" |
Length | 23.74" |
Width | 23.74" |
Details
Watts | 100W |
Color Temperature | 5000K |
Lumens | 14500 LM |
Fixture Voltage | 120V-277V |
Housing Material | Lightweight aluminum |
CRI | >80 |
IP Rating | IP65 |
Beam Angle | 90° |
Housing Color | White |
Description
PEAK is the newest product of 2023. PEAK UFO High Bay fixture offers High Lumens Per watts for maximum savings and rebates. The PEAK UFO High Bay is built to last with standard 6kv surge protection, 50°C ambient temperature rating and IP65 rating for elimination of dust, moisture and airborne contaminants. The unique easy connect driver to optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies. Our PEAK UFO High Bay is fully ready to integrate with most smart control systems.
- •Up to 145 Lumens per watt.
- •Bridgelux 2835 Chip.
- •Optional several mounting.
- •Ultra-thin Sleek Design.
- •Instant start, NO flickering, NO humming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- ILC Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp (60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING Flexa™ 4 Round Baffle for Koto™ Module" (ELK4723WW)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- Beyond Led Technology LED Commercial Lights