LED Rotatable Wall Pack|Adj 120W/100W/80W|10400-15600 Lumns|5000K|Wall Sconce|Parker|5 Yrs Warranty
Mfr # BLT-RWP01B-120WF1CYT1SA2 -BRA50
Zoro # G011258343
Key Features
- Height 10"
- Fixture Voltage 100V-277V
- IP Rating IP65
- Housing Material Die-Cast Aluminum
- Length 10"
Product Information
- Brand Beyond Led Technology
- MFR # BLT-RWP01B-120WF1CYT1SA2 -BRA50
- Zoro # G011258343
- UPC # 850038589028
- Country of Origin China
- Category Sconces
Dimensions
Height | 10" |
Width | 6" |
Length | 10" |
Details
Fixture Voltage | 100V-277V |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
Lamp Watts | Adjustable 80W/100W/120W |
Housing Finish | Bronze |
Beam Angle | 60 Degrees |
Lumens | 6000 lm |
CCT | 5000K |
CRI | Greater than 80 |
Description
Beyond LEDs Parker rotatable wall pack is the newest and most revolutionary product of 2021. It offers a rotatable classic appearance with energy-efcient LED technology. With our Range luminaires you can angle the light exactly where you need it! You dont have to guess at which light to buy, you can easily rotate the light to push it all away from the building, all down or nd that perfect balance. Parker offers three selectable wattage. Parker luminaires come with a die cast aluminum housing and a polycarbonate lens to stand up to many years of punishing environmental conditions.
- •Up to 145 lumens per watt
- •Selectable wattage
- •Durable die-cast aluminum housing with black powder coat finish
- •360° rotatable lens
- •IP65 Waterproof sealed and gasketed wire way enclosure provides a water-tight seal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- TROY Newton Wall sconce (B9007-sFB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- VAXCEL Vine 10in Sconce Oil Shale (WS38865OL)
- MAXIM Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce (12211FIOI)
- Beyond Led Technology Sconces