Shop All LED Commercial Lights
Beyond Led Technology
LED Petroleum Canopy Light|150 Watt|22290 Lumens|5700K|White Housing | UL & DLC Listed
Mfr # BLT-CP06-150WWASA1-a57
Zoro # G311254120
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 150W
- Color Temperature 5000K
- Lumens 22290 LM
- Fixture Voltage 120V-277V
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-CP06-150WWASA1-a57
- Zoro # G311254120
- UPC # 850048885172
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 8" |
Length | 4" |
Height | 8" |
Details
Watts | 150W |
Color Temperature | 5000K |
Lumens | 22290 LM |
Fixture Voltage | 120V-277V |
Housing Color | White |
IP Rating | IP65 |
Beam Angle | 120° |
CRI | 90 |
Housing Material | Die-Cast Aluminum |
Description
Beyond LEDs YALE 2nd Gen LED Canopy Light Luminaire offers exceptional performance, efficiency and a unique design. Features such as high lumens per watt, outstanding efficacy and field serviceability, make it an ideal commercial canopy solution. The contractor-friendly YALE 2nd Gen LED canopy Light luminaire includes fasteners and a locking collar, making installation easy, secure and water-tight. It can be surface mounted easily from below the canopy deck and also has the ability to be pendant mounted.
- •Up to 146 lumens per watt.
- •LUMILEDS Chip SMD 2835.
- •Easy to install and operate.
- •Energy saving, long lifespan.
- •Instant start, NO flickering, NO humming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ffr-q1000par64/5 replacement light bulb lamp (FFR-Q1000PAR64/5 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- SIGNIFY 40 W, HID Replacement LED Bulb, White, Not Applicable, 4000K Temp. Clear, Non-Dimmable (40WP/LED/840/LS EX39 G3 BB 3/1)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- REMPHOS LED Linear Stairwell, 24", 15W, 4000K, OCC (RPT-P-LIVC-G2-2FT-20L-840-FWFC-OCC-R-S1)
- Beyond Led Technology LED Commercial Lights