Shop All LED Bay Lights
Beyond Led Technology
LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK
Mfr # BLT-10B-24/46/40/35/YDM/CCT(A3+B7)
Zoro # G011253997
product price: $366.99
/pk 4, $91.75/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 5750 LM
- Fixture Voltage 120-277V
- Color Temperature 5000K
- IP Rating IP20
- Beam Angle 110°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-10B-24/46/40/35/YDM/CCT(A3+B7)
- Zoro # G011253997
- UPC # 850054884497
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 9.5" |
Height | 14.75" |
Length | 14.75" |
Details
Lumens | 5750 LM |
Fixture Voltage | 120-277V |
Color Temperature | 5000K |
IP Rating | IP20 |
Beam Angle | 110° |
Housing Color | White |
Watts | Adjustable 35W/40W/46W |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Description
Beyond LED's newest KENORA architectural recessed troffer offers subtle, clean geometry in a fully luminous door-frame design. This contemporary, high-quality luminaire provides superior visual comfort and is dedicated to the latest solid-state lighting and driver technology for optimal performance and energy efficiency. Available in 2x2 & 2x4 KENORA delivers stylish design and clear illumination to commercial, hospitality offices and restaurants.
- •Up to 125 Lumens per watt.
- •Adjustable Wattage 35W/40W/46W.
- •Adjustable CCT 3500K / 4000K / 5000K.
- •Architectural quality design and construction.
- •Fully luminous center panel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 90W-105W-130W | 19630Lm | 5000K | 120V-277V | White Housing (BLT-LHBC(90/105/130)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 240W-270W-310W | 36240-46810 Lumens | 5000K | White Housing (BLT-LHBC(240/270/300)W-50KLV-S)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- Beyond Led Technology LED Bay Lights