Shop All LED Strip Lights
Beyond Led Technology
LED Neon Rope Light |7.7 Watt per Meter | Yellow Color | 24V| 50 Feet | Type D |IP67 |UL Listed
Mfr # BLT-Flex-A0-24-Y
Zoro # G811254057
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15"
- Voltage 24V DC
- Light Color Yellow
- Height 8"
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-Flex-A0-24-Y
- Zoro # G811254057
- UPC # 850054884206
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 15" |
Height | 8" |
Width | 14.75" |
Details
Voltage | 24V DC |
Light Color | Yellow |
Housing Material | PVC |
IP Rating | IP66 |
Watts | 7.7 W/M |
Beam Angle | 172 Degrees |
Description
Beyond LEDs NE LED Neon rope light is the highest quality rope in the market. NE Rope light is made of high-quality silicone which is fully waterproof and heat resistant and will maintain its outer color for a lifetime without even fading. NE rope is available in two types D and S types. D type is specially designed to use around the building and S type is specially designed to customize any number or character like COKE.
- •Flexible and cuttable modules marked for
design freedom - •Dot-free linear neon illumination
- •Optional aluminum profile & clips are
available - •Fabricated with UV-resistant silicone material
- •LED Neon rope light is the highest quality rope in the market.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F20t12/30u replacement light bulb lamp (F20T12/30U PHILIPS)
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- ILC Replacement for Crouse Hinds 10047-1497 replacement light bulb lamp (10047-1497 CROUSE HINDS)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- DIODE LED 200 LED Tape Light 24V 3500K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3500)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- Beyond Led Technology LED Strip Lights