Shop All LED Strip Lights
Beyond Led Technology
LED Neon Rope Light | 7.7 Watt per Meter | White Color | 24V | 50 Feet | Type D|IP67 |UL Listed
Mfr # BLT-Flex-A0-24-W
Zoro # G711254058
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- IP Rating IP66
- Watts 7.7 W/M
- Length 15"
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-Flex-A0-24-W
- Zoro # G711254058
- UPC # 850054884220
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 8" |
Length | 15" |
Width | 14.75" |
Details
IP Rating | IP66 |
Watts | 7.7 W/M |
Housing Material | PVC |
Voltage | 24V DC |
Light Color | White |
Beam Angle | 172 Degrees |
Description
LED Neon rope light is the highest quality rope in the market. These Rope light is made of high quality silicone which is fully water proof and heat resistance and will maintain its outer color for a lifetime without even fading. Rope is available in two types D and S types. D type is specially design to use around the building and S type is specially design to customize any number or character like COKE.
- •Flexible and cuttable modules marked for
design freedom - •Dot-free linear neon illumination
- •Optional aluminum profile & clips are
available - •Fabricated with UV-resistant silicone material
- •LED Neon rope light is the highest quality rope in the market.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbl-654T5-N-Unv-Ebt2-U (HBL654T5)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SATCO 4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish (S29877)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- NUVO LIGHTING 4 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/701)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- Beyond Led Technology LED Strip Lights