Shop All LED Strip Lights
Beyond Led Technology
LED Neon Rope Light | 7.7 Watt per Meter | Red Color | 24V | 50 Feet | Type D | IP67 |UL Listed
Mfr # BLT-Flex-A0-24-R
Zoro # G511254012
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Color Red
- Height 8"
- Housing Material PVC
- IP Rating IP66
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-Flex-A0-24-R
- Zoro # G511254012
- UPC # 850054884213
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 8" |
Length | 15" |
Width | 14.75" |
Details
Light Color | Red |
Housing Material | PVC |
IP Rating | IP66 |
Voltage | 24V DC |
Watts | 7.7 W/M |
Beam Angle | 172 Degrees |
Description
Beyond LEDs NE LED Neon rope light is the highest quality rope in the market. NE Rope light is made of high-quality silicone which is fully waterproof and heat resistant and will maintain its outer color for a lifetime without even fading. NE rope is available in two types D and S types. D type is specially designed to use around the building and S type is specially designed to customize any number or character like COKE.
- •Flexible and cuttable modules marked for
design freedom - •Dot-free linear neon illumination
- •Optional aluminum profile & clips are
available - •Fabricated with UV-resistant silicone material
- •LED Neon rope light is the highest quality rope in the market.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2427)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- DALS COB LED Tape Light Kits (COBTP5M)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V, Accent Output Uno Wireless Controller, Sgl-Wht, Warm Wht 2700K (L-RK1Z1A-16-27)
- DIODE LED 100 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-2700)
- Beyond Led Technology LED Strip Lights