Shop All LED Strip Lights
Beyond Led Technology
LED Neon Rope Light |7.7 Watt per Meter |Green Color |24V |50 Feet | Type D | IP67 | UL Listed
Mfr # BLT-Flex-A0-24-G
Zoro # G711254072
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15"
- Watts 7.7 W/M
- Width 14.75"
- Voltage 24V DC
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-Flex-A0-24-G
- Zoro # G711254072
- UPC # 850054884183
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 15" |
Width | 14.75" |
Height | 8" |
Details
Watts | 7.7 W/M |
Voltage | 24V DC |
Light Color | Green |
IP Rating | IP66 |
Housing Material | PVC |
Beam Angle | 172 Degrees |
Description
LED Neon rope light is the highest quality rope in the market. These Rope light is made of high quality silicone which is fully water proof and heat resistance and will maintain its outer color for a lifetime without even fading. Rope is available in two types D and S types. D type is specially design to use around the building and S type is specially design to customize any number or character like COKE.
- •Flexible and cuttable modules marked for
design freedom - •Dot-free linear neon illumination
- •Optional aluminum profile & clips are
available - •Fabricated with UV-resistant silicone material
- •LED Neon rope light is the highest quality rope in the market.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emergency Lighting Relay Control (GTD20AM)
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- DIODE LED 100 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-2700)
- METALUX Metalux 2SLSTP1040DD120 24 in. LED Striplight (3518131)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- DO IT BEST 3' Lnkbl Led Shop Light (SP3F-030T126UN-24T)
- Beyond Led Technology LED Strip Lights