Shop All LED Strip Lights
Beyond Led Technology
LED Neon Rope Light | 7.7 Watt per Meter | Blue Color | 24V | 50 Feet | Type D|IP67|UL Listed
Mfr # BLT-Flex-A0-24-B
Zoro # G311254014
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V DC
- IP Rating IP66
- Light Color Blue
- Housing Material PVC
- Watts 7.7 W/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-Flex-A0-24-B
- Zoro # G311254014
- UPC # 850054884190
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 15" |
Height | 8" |
Width | 14.75" |
Details
Voltage | 24V DC |
IP Rating | IP66 |
Light Color | Blue |
Housing Material | PVC |
Watts | 7.7 W/M |
Beam Angle | 172 Degrees |
Description
Beyond LEDs NE Series LED Neon rope light is the highest quality rope in the market. NE Rope light is made of high quality silicone which is fully water proof and heat resistance and will maintain its outer color for a lifetime without even fading. NE rope is available in two types D and S types. D type is specially design to use around the building and S type is specially design to customize any number or character like COKE.
- •Flexible and cuttable modules marked for
design freedom - •Dot-free linear neon illumination
- •Optional aluminum profile & clips are
available - •Fabricated with UV-resistant silicone material
- •LED Neon rope light is the highest quality rope in the market.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Inspection Flashlight, Alum, Blk;Grn, 365lm (TP-8695)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (66500)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- HEISE 5 m Multi Color RGB LED Strip Light, 16 Colors (HE5MRGB1)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- Beyond Led Technology LED Strip Lights