Shop All Outdoor Wall Lights
Beyond Led Technology
LED Mini Wall Pack|15 W|2010 Lumens|5000K |Bronze Housing |Built-in Battery Backup 5W-90min
Mfr # BLT-MWP06-15WBDPSA1-BRPEM50
Zoro # G811253999
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 6.53"
- Height 3.78"
- Length 10.47"
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-MWP06-15WBDPSA1-BRPEM50
- Zoro # G811253999
- UPC # 850048885912
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.53" |
Height | 3.78" |
Length | 10.47" |
Details
Voltage | 120V-277V |
Watts | 15W |
Lumens | 9360 LM |
Fixture Housing Color | Bronze |
IP Rating | IP65 |
Housing Material | Die-Cast Aluminum |
CRI | >80 |
Color Temperature | 5000K |
Beam Angle | 100 Degrees |
Description
LEAD Wall Pack is the newest mini wall pack of 2023. LEAD is specially designed wall pack which can be used as traditional wall pack and as emergency lighting. LEAD comes with 90 mins of emergency lighting and along with built in photocell. LEAD Mini Wall Pack luminaires offer classical elegance with an aluminum housing and an excellent optic design for uniform light distribution. The LEAD Mini Wall Pack luminaires are ideal for applications such as hotel lobbies, Entrances, driveways etc.
- •Up to 134 Lumens per watt.
- •90 mins emergency battery backup.
- •Instant start, NO flickering, NO humming.
- •Easy to install and operate.
- •Built-in photocell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- VAXCEL Standford 3L Vanity Brass (VL35123A)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- COOPER LIGHTING All Pro Emergency Light (APEL)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- Beyond Led Technology Outdoor Wall Lights