Shop All Outdoor Wall Lights
Beyond Led Technology
LED Mini Wall Pack | 20 Watt | 2745 Lumens | 5000K |100V-277V|Bronze Housing|UL & DLC Listed
Mfr # BLT-MWP09-20WBMSA1-BRP50
Zoro # G711254041
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 3"
- Height 8.5"
- Length 5.5"
- Watts 20W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-MWP09-20WBMSA1-BRP50
- Zoro # G711254041
- UPC # 850040513370
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3" |
Height | 8.5" |
Length | 5.5" |
Details
Voltage | 120V-277V |
Watts | 20W |
Lumens | 6000 LM |
Fixture Housing Color | Bronze |
Color Temperature | 5000K |
CRI | >80 |
Housing Material | Die-Cast Aluminum |
IP Rating | IP65 |
Beam Angle | 100 Degrees |
Description
Beyond LED's FLINT Mini Wall Pack is a traditional style wall pack that you can depend on. FLINT luminaires offer the shape you have grown accustomed to, coupled with the high powered, energy-efficient LEDs you want. FLINT Mini Wall Packs have an aluminum housing with excellent optic design for uniform light distribution. The FLINT luminaires are ideal for outdoor applications such as personnel doors, loading areas, hotel lobbies, driveways and parking areas.
- •Up to 144 Lumens per watt
- •Lumileds 2835, high CRI
- •Built-in photocell
- •Universal 100-277Vac
- •IP65 Waterproof Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (B7A-P 10PK)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- S.U.R. & R. AUTO PARTS 1/2" QK CONNECT TO NYLON CONNECTOR (2) (SRRK420)
- STREAMLIGHT Stinger 2020 SL-B26 Battery Holder (78106)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- MOD PODGE Mod Podge PLCS11220 Outdoor 8 oz. (PLCS11220)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-1501-ON 1-Light E26 Base 9W LED Bulb Exterior Wall Mount; Powder Coated Outdoor Nickel (EL-1501-ON)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- Beyond Led Technology Outdoor Wall Lights