Shop All LED Strip Lights
Beyond Led Technology
LED Linkable Strip Fixture | 46 Watt | 5980 Lumens | 5000K | 120V-277V | 8ft, 4PK
Mfr # BLT-SN-V-8FT/FE/46/YDM 83550 (A3+B7)
Zoro # G711254096
product price: $300.99
/pk 4, $75.25/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 5980 LM
- IP Rating IP20
- Voltage 277V
- Height 1.9"
- Length 94.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SN-V-8FT/FE/46/YDM 83550 (A3+B7)
- Zoro # G711254096
- UPC # 850048885226
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1.9" |
Length | 94.2" |
Width | 1.9" |
Details
Lumens | 5980 LM |
IP Rating | IP20 |
Voltage | 277V |
Watts | 46W |
Housing Material | PC + Aluminum |
CRI | >80 |
Light Color | White |
Color Temperature | 5000K |
Beam Angle | 132 Degrees |
Description
The Beyond LED Adriatic LED Strip Fixture the perfect option for architectural applications with size restrictions. The new integrating module to lens design makes it simpler and faster to install in commercial, industrial, retail, and residential applications. Adriatic strip fixture can serve as the illumination solution. Fixture can be utilized for general area lighting in coves, shops, show cases and storage/utility areas.
- •Up to 130Lm/W.
- •Ambient temperatures rated for -20°C to 50°C when fixture is suspended at least 18" from ceiling.
- •Linkable up to 8 Pcs Fixtures.
- •Surface mounting bracket for easy installation.
- •Beam Angle 120°
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- FEIT ELECTRIC LED A21 E26 BW 150W 1PK (OM150DMCL830FIL)
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- Beyond Led Technology LED Strip Lights