Shop All LED Strip Lights
Beyond Led Technology
LED Linkable Strip Fixture | 45 Watt | 5850 Lumens | 5000K | 120V-277V | 4ft, 4PK
Mfr # BLT-SN-V-4FT/FH/45/YDM 83550 (A3+B7)
Zoro # G311254076
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 5850 LM
- Light Color White
- Height 1.9"
- Width 1.9"
- Length 47.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-SN-V-4FT/FH/45/YDM 83550 (A3+B7)
- Zoro # G311254076
- UPC # 850048885219
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1.9" |
Width | 1.9" |
Length | 47.3" |
Details
Lumens | 5850 LM |
Light Color | White |
IP Rating | IP20 |
Voltage | 277V |
CRI | 79 |
Housing Material | PC + Aluminum |
Color Temperature | 5700K |
Watts | 45W |
Beam Angle | 115 Degrees |
Description
The Beyond LED Adriatic LED Strip Fixture the perfect option for architectural applications with size restrictions. The new integrating module to lens design makes it simpler and faster to install in commercial, industrial, retail, and residential applications. Adriatic strip fixture can serve as the illumination solution. Fixture can be utilized for general area lighting in coves, shops, show cases and storage/utility areas.
- •Up to 130Lm/W.
- •Ambient temperatures rated for -20°C to 50°C when fixture is suspended at least 18" from ceiling.
- •Linkable up to 8 Pcs Fixtures.
- •Surface mounting bracket for easy installation.
- •Beam Angle 120°
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- Beyond Led Technology LED Strip Lights