Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 90 Watt | 12600 Lumens | 5000K | 8ft | Clear Lens, 4PK
Mfr # BLT-T8-90P8FT-INT4(5000K)-C-4
Zoro # G811265435
product price: $307.99
/pk 4, $77.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Voltage 12V
- Watts 90W
- Lumens 8400 LM
- Housing Material Aluminium PCB board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-90P8FT-INT4(5000K)-C-4
- Zoro # G811265435
- UPC # 850036600176
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2" |
Length | 2" |
Height | 94" |
Details
Bulb Color Temp. | 5000K |
Voltage | 12V |
Watts | 90W |
Lumens | 8400 LM |
Housing Material | Aluminium PCB board |
Bulb Beam Angle | 100° |
CRI | >80 |
Light Color | Bronze |
Rating | IP22 |
Description
Our Linkable T8 LED Integrated Lamps perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 32 feet. Our Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand alone fixture
- •Linkable up to 32 Ft (200w)
- •Efficiency up to 140 lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 33 W, PL-T, 4-Pin (GX24q-3) (PL-T 32W/830/A/4P 1CT/5X10BOX ALTO)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- SIGNIFY 9w Wht Cfl Bulb, 4PK (417063)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- ILC Replacement for Bulbrite 776608 replacement light bulb lamp (776608 BULBRITE)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 25-Pack (LR34194-25PK)
- FEIT ELECTRIC A15 E12 Cand 6W Dim Led 5000K (BPA1560C/850/LED/)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- Beyond Led Technology LED Light Bulbs