Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 60 Watt | 8400 Lumens | 6500K |8ft | Frosted Lens, 20PK
Mfr # BLT-T8-60P8FT-INT26500K-F-20
Zoro # G411265408
product price: $533.99
/pk 20, $26.70/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500K
- Voltage 277V
- Watts 60W
- Lumens 8400 LM
- Length 93.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-60P8FT-INT26500K-F-20
- Zoro # G411265408
- UPC # 850040513004
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 93.5" |
Width | 1.38" |
Height | 1.38" |
Details
Bulb Color Temp. | 6500K |
Voltage | 277V |
Watts | 60W |
Lumens | 8400 LM |
Bulb Beam Angle | 100° |
Housing Material | ABS |
CRI | >80 |
Light Color | Bronze |
Rating | IP22 |
Description
Our Linkable T8 LED Integrated Lamps to perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 32 feet. Our Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand-alone fixture
- •Linkable up to 200W at AC120V
- •Efficacy up to 140 Lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- ILB GOLD Bulb, LED Base Type G6.35, Replacement For Norman Lamps, LED-G6-120V-4W3 (LED-G6-120V-4W3)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- FEIT ELECTRIC Light bulb, LED, Flood, BR40, 65W, PK24 (BR40DM/10KLED/2/12)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 25-Pack (LR34190-25PK)
- Beyond Led Technology LED Light Bulbs