Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 60 Watt | 8400 Lumens | 5000k |8ft | Frosted Lens, 20PK
Mfr # BLT-T8-60P8FT- INT2(5000K)-F-20
Zoro # G311265423
product price: $533.99
/pk 20, $26.70/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Voltage 277V
- Watts 60W
- Lumens 8400 LM
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-60P8FT- INT2(5000K)-F-20
- Zoro # G311265423
- UPC # 850040513011
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.38" |
Height | 1.38" |
Length | 93.5" |
Details
Bulb Color Temp. | 5000K |
Voltage | 277V |
Watts | 60W |
Lumens | 8400 LM |
CRI | >80 |
Light Color | Bronze |
Housing Material | Extruded Aluminum |
Bulb Beam Angle | 100° |
Rating | IP22 |
Description
Beyond LED Yonah Linkable T8 LED Integrated Lamps to perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 200W. Our Yonah Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand-alone fixture
- •Linkable up to 200W at AC120V
- •Efficacy up to 140 Lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- ILC Replacement for Nuarc Ht121 replacement light bulb lamp (HT121 NUARC)
- ILC Replacement for Ushio 5000798 replacement light bulb lamp (5000798 USHIO)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40291-SU)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 4000K Cool White Dimmable E26 Base 12-Pack (LR31608-12PK)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- ILC Replacement For SATCO S12434 (S12434)
- ILC Replacement For SATCO S39393 (S39393)
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- Beyond Led Technology LED Light Bulbs