Shop All LED Light Bulbs
Beyond Led Technology
LED Linkable Integrated Tube | 30 Watt | 4200 Lumens | 6500K | 4ft | Striped Lens, 20PK
Mfr # BLT-T8-30P4FT-INT26500K-S-20
Zoro # G911265434
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Voltage 277V
- Watts 30W
- Lumens 4200 LM
- Light Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beyond Led Technology
- MFR # BLT-T8-30P4FT-INT26500K-S-20
- Zoro # G911265434
- UPC # 850038589998
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.38" |
Height | 1.38" |
Length | 47.44" |
Details
Bulb Color Temp. | 5000K |
Voltage | 277V |
Watts | 30W |
Lumens | 4200 LM |
Light Color | Bronze |
Bulb Beam Angle | 100° |
Housing Material | AL and High strength PC |
CRI | >80 |
Rating | IP22 |
Description
Beyond LED Yonah Linkable T8 LED Integrated Lamps to perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting, and can be surface mounted. Individual units can be plugged together for continuous lengths up to 200W. Our Yonah Lamps connect directly to line voltage and can be used in any interior space.
- •Operates directly from line voltage
- •Usable as a stand-alone fixture
- •Linkable up to 200W at AC120V
- •Efficacy up to 140 Lumens per watt
- •Universal 100-277Vac 50-60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- ILC Replacement for Zadro Max110 replacement light bulb lamp (MAX110 ZADRO)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411215)
- SATCO NUVO Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture (65/571)
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- ILC Replacement for Osram Sylvania Led6.5a19/dim/827/g5/rp replacement light bulb lamp (LED6.5A19/DIM/827/G5/RP OSRAM SYLVANIA)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND WB UDL BB G2 4/1)
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- Beyond Led Technology LED Light Bulbs